LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

PROTECTIVE CAR FILM (wreck wrap) 2.3MIL 36X100FT

818.77054 - UNSPSC 25172600
081877054 961 1
PROTECTIVE CAR FILM (wreck wrap) 2.3MIL 36X100FT PROTECTIVE CAR FILM (wreck wrap) 2.3MIL 36X100FT
PROTECTIVE CAR FILM (wreck wrap) 2.3MIL 36X100FT

Delivery

In stock delivery from our warehouses.

Self-adhesive weather barrier made of plastic film that protects car interiors and bodies.

99.99 Promo Price : $99.99 $208.08
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 9:55 AM. Directions. Call: (289) 474-5447

Temporarily out of stock in Mississauga, ON as of 9:55 AM.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Colour Blue
Thickness 2.3 mil
Width 36 in
Length 100 ft
EAN 4058794519457

Features

Adhesive film
Continuous 100ft roll

Benefits & Advantage

Vehicle interior is protected from rain, snow, and other debris
Adhesive does not transfer to the body of the vehicle when removed
Leaves vehicle undamaged with no residual
Protects vehicle up to 90 days
Low density polyethylene which will actually begin to soften at 60˚C but will retain its form and can withstand cold down to -20˚C

Applications

On-site vehicle recovery, body shops, automotive storage, equipment storage, protective covering while cleaning equipment and wrapping of items during transportation.

Instructions

Remove old wreck wrap within 90 days and replace it with a fresh application to help prevent adhesive from transferring to the vehicle’s surface.
Use Rubbing or Isopropyl Alcohol or Citrus based cleaners to remove any residue.

Notices

Wreck Wrap should not be used on freshly painted vehicles. The surface to be protected must be clean, dry and free from grease, dust or any other contamination. Not suitable for covering painted surfaces for a prolonged period (e.g. to protect vehicles during transportation). Do not subject adhesive film to temperatures above +65°C or below -10°C. This can lead to adhesive residues. Optimum use of the adhesive film at temperatures between +5°C and +30°C

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like